Learn More
Thermo Scientific™ 20mm Headspace Vials and Closures, Convenience Kit, Crimp Vial, Beveled Edge, Al Crimp Cap
Save time and reduce risk of contamination. These convenience kits offer matched quantities of 20mm headspace vials and aluminum seals with prefitted septa.
Brand: Thermo Scientific™ 20-CVCBT3-CP
Code : 16
Additional Details : Weight : 2.50000kg
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 20mm Crimp Top Clear Headspace Vial Convenience Kits (Unassembled). Each kit includes matched quantities of vials and caps with pre-assembled septa. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
- Type 1 borosilicate glass
- Clear glass vials with 20mm crimp seal finish are designed to fit most headspace autosamplers
- Flat bottom vials maximize heating efficiency when used with bottom
- Round bottom vials are more easily handled by robotic arms that lift the vial from the tray
- Round bottom vials distribute the internal pressure created at high temperatures across the glass surface
- Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal
Compatibility
- Flat bottom vials feature a longer neck for fit with Carlo Erba™ and Agilent™ units
- Round bottom vials are designed for Perkin Elmer™, Tekmar™ and Varian™ units
Specifications
Silver | |
22.5 mm | |
Glass | |
PTFE/Chlorobutyl | |
125 | |
Aluminum | |
75 mm | |
20 mm | |
20 mm |
Convenience Kit, 20mL Headspace Crimp Vial, Beveled Edge, Round Bottom, Al Crimp Cap, 8mm hole | |
Clear | |
No | |
Vial: 20-CV, Closure: 20-AC-CBT3 | |
21 mL | |
Crimp Cap, Open Top, 8 mm hole | |
Headspace Crimp Top Vial Convenience Kit | |
No |