missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 203.2 dia. x 50.8mmH Stainless Steel Test Sieve, ISO Certificate, Pore Size: Under 10mm
Brand: RETSCH 60.149.002000
Code : NEW
Additional Details : Weight : 0.35000kg
Specifications
Stainless Steel | |
Stainless Steel | |
1Each | |
Test Sieve | |
Stainless Steel | |
50.8mm |
For separation, fractioning, particle size determination | |
203.2 mm | |
2mm | |
ISO 3310/1 | |
Shaker AS 300 |