Learn More
Endecotts™ Stainless Steel Test Sieve, 200mm dia.
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200mm dia. comply with ISO 3310-1 / BS410 standards.
Brand: Endecotts™ 200SIW.212
Code : 03
Additional Details : Weight : 0.20000kg
Description
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200mm dia. comply with ISO 3310-1 / BS410 standards.
- Stainless steel precision frame (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
Stainless Steel | |
Stainless Steel | |
1 Ea. | |
Test Sieve | |
7.87 in. | |
50 mm |
For all types of laboratory sampling and particle size analysis | |
200 mm | |
212 μm | |
ISO 3310-1 / BS410 | |
Stainless Steel |