Learn More
Endecotts™ Brass and Stainless Steel Test Sieve, 200mm dia.
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Brass Frame Test Sieves comply with ISO 3310-1 / BS410 standards.
Brand: Endecotts™ 200BIW1.00
Code : 03
Additional Details : Weight : 0.45000kg
Description
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Brass Frame Test Sieves comply with ISO 3310-1 / BS410 standards.
- Precision frame constructed of Brass (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
Stainless Steel | |
Brass | |
1Each | |
Test Sieve | |
Brass |
For all types of laboratory sampling and particle size analysis | |
200 mm | |
1mm | |
ISO 3310-1 / BS410 | |
Full |