Learn More
Endecotts™ 200mm Diameter Brass Frame with Stainless Steel Wire Mesh Test Sieves
Use these test sieves for all types of laboratory sampling and particle size analysis. Endecotts™ Brass Frame Test Sieves can be supplied with aperture sizes ranging from 125mm down to 20 microns in full and half height versions.
Brand: Endecotts™ 200BIW8.00
Code : 03
Additional Details : Weight : 0.20000kg
Description
Brass frame sieves fitted with stainless steel woven wire mesh. All test sieves are supplied with a Certificate of Conformity. 200mm diameter. Other mesh sizes available on request.Specifications
For all types of laboratory sampling and particle size analysis | |
Brass | |
8mm | |
ISO 3310-1 & 2 requirements, ASTM, BSI | |
Stainless Steel |
1Each | |
200mm | |
Test Sieve | |
Brass |