Endecotts™ 200mm Diameter Brass Frame with Stainless Steel Wire Mesh Test Sieves


Overview
Brand: Endecotts™

Manufacturer Part Number: 200BIW2.00

SIEVE TO BS410,BRASS FRAME, 200MM DIA. APERTURE

UNSPSC: 41105000

Code: 03

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12961955

Quantity Price
1 £ 100.1 / Each
Estimated Shipment
31-03-2017
Add to basket


  • Description and Specification
  • Documentation
  • Accessories and Spare Parts
Description and Specification

Specification

For Use With (Application) For all types of laboratory sampling and particle size analysis
Quantity 1Each
Product Type Test Sieve
Frame Material Brass
Diameter (Metric) Outer 200mm
Material Brass
Mesh Material Stainless Steel Wire
Pore Size 2mm
Certifications/Compliance ISO 3310-1 & 2 requirements, ASTM, BSI
Documentation

Technical documents

Accessories and Spare Parts