missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 2000μL Polypropylene 96-Well Deep Well PCR Plates

Combine a new well design with a sophisticated color coding system for ease of reading and orientation.The well geometry of Eppendorf™ 2000μL Polypropylene 96-Well Deep Well PCR Plates allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes.

Brand:  Eppendorf™ 0030509307

Code : A0

Additional Details : Weight : 9.54000kg

Product Code. 10515385

  • £745.00 / Pack of 80
Estimated Shipment: 20-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.
  • Recovermax - concaved round bottom well shape with smoothed edges
  • Optitrack - color framed plates with alphanumeric labelling
  • High chemical resistance
  • G-safe - highest centrifugation stability
  • LoBind - free of surface coating e.g., silicone
  • Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
  • LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
  • LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
  • Autoclavable
  • Optionally available with barcode
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers