missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 2000μL Polypropylene 96-Well Deep Well PCR Plates
Combine a new well design with a sophisticated color coding system for ease of reading and orientation.The well geometry of Eppendorf™ 2000μL Polypropylene 96-Well Deep Well PCR Plates allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes.
£183.00 - £670.00
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Material | Polypropylene |
No. of Wells | 96 |
Total Volume (Metric) Well | 2000 μL |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10245983
|
Eppendorf™
0030505301 |
White |
£670.00
Pack of 80 |
In Stock
Log in to see stock. |
|||||
10675413
|
Eppendorf™
0030501330 |
Green |
£183.00
Pack of 20 |
In Stock
Log in to see stock. |
|||||
10063712
|
Eppendorf™
0030501314 |
Yellow |
£183.00
Pack of 20 |
In Stock
Log in to see stock. |
|||||
Description
- Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.
- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labelling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Optionally available with barcode
Specifications
Standard | |
Polypropylene | |
2000 μL |
8 x 12 | |
96 |