missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ 2 x Centrifuge Tube Adapters, Frontier™ Rotors
Facilitate centrifugation of tubes smaller than the original, provided carrier space for an array of Frontier™ fixed angle rotors.
£45.00 - £105.00
Specifications
For Use With (Equipment) | Frontier Fixed-Angle Rotors |
---|---|
No. of Places | 1 |
No. per Pack | 2 |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
15886632
|
Ohaus™
30130889 |
7 mL |
£51.20
Pack of 2 |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15896632
|
Ohaus™
30130890 |
5 mL |
£45.00
Pack of 2 |
Estimated Shipment: 19-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15826642
|
Ohaus™
30130893 |
15 mL |
£105.00
Pack of 2 |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15816642
|
Ohaus™
30130892 |
16 mL |
£105.00
Pack of 2 |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15806642
|
Ohaus™
30130891 |
30 mL |
£105.00
Pack of 2 |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Accommodates centrifuge tubes that are smaller than the space provided in the rotor carrier.
- Suitable for use in the following Frontier™ rotors:
- R-A12x15/6M
- R-A6x50/6MI
- R-A12x15/6MI
- R-A30x15/4MI
- R-A10x50/10MI
Specifications
Frontier Fixed-Angle Rotors | |
1 | |
2 |