missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Butanone, ACS, 99+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 mL
1 L
4 L
4 x 1 L
Description
2-Butanone is used as a solvent and for extractions in the pharmaceutical industry. 2-butanone acts as oxidant for the iridium-catalyzed oxidations of primary alcohols. It is useful for the catalytic transfer hydrogenation on MgO.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | °C to 87°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 0.805 |
Boiling Point | 80°C |
Quantity | 500 mL |
Flash Point | -3°C (26°F) |
Ignition Point | 514°C (957°F) |
Odor | Characteristic |
Physical Form | Liquid |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'