missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,2,2-Trichloroethanol, 99%, Thermo Scientific Chemicals
14.20 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
5 g
25 g
100 g
500 g
Description
2,2,2-Trichloroethanol is used as a sedative or a hypnotic. It is an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dyestuff.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2,2,2-Trichloroethanol is used as a sedative or a hypnotic. It is an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dyestuff.
Solubility
Slightly soluble in water.
Notes
Hygroscopic. Store away from water and oxidizing agents. Protect from humidity and water. Incompatible with oxidizing agents, Strong acids, Strong bases, Strong reducing agents, Acid chlorides, Acid anhydrides.
2,2,2-Trichloroethanol is used as a sedative or a hypnotic. It is an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dyestuff.
Solubility
Slightly soluble in water.
Notes
Hygroscopic. Store away from water and oxidizing agents. Protect from humidity and water. Incompatible with oxidizing agents, Strong acids, Strong bases, Strong reducing agents, Acid chlorides, Acid anhydrides.
Specifications
Melting Point | 17°C to 18°C |
Density | 1.56 |
pH | 5 to 6 |
Boiling Point | 151°C to 153°C |
Flash Point | >110°C (230°F) |
Refractive Index | 1.4895 |
Quantity | 5 g |
Beilstein | 1697495 |
Sensitivity | Hygroscopic |
Merck Index | 14,9638 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'