Allsigns International™ 1mm Rigid Plastic Security Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: WA100B/PVC.

Safety sign WA100B/PVC CCTV security signswarning these premises are under CCTV

UNSPSC: 55121700

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12325578

Quantity Price
1 £ 24.89 / Each
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message Warning these premises are under CCTV surveillance
Quantity 1Each
Type Security Safety Sign
Dimensions (L x W) 400 x 300mm

CCTV security signs warning these premises are under CCTV surveillance 300mm x 400mm 1mm rigid plastic Allsigns

Documentation

Technical documents