Allsigns International™ 1mm Rigid Plastic Security Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: WA100AR

UNSPSC: 55121700

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12305578

Quantity Price
1 £ 25.52 / Each
Estimated Shipment
13-04-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message Warning CCTV in operation
Quantity 1Each
Type Security Safety Sign
Dimensions (L x W) 400 x 300mm
Documentation

Technical documents