Allsigns International™ 1mm Rigid Plastic Security Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: EKY-700-S

Safety sign WA100D/PVC CCTV security signs thisorganisation operates 24hr CCTV surveillance

UNSPSC: 55121700

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12365578

Quantity Price
1 £ 25.52 / Each
Estimated Shipment
03-04-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message This organization operates 24hr CCTV surveillance
Quantity 1Each
Type Security Safety Sign
Dimensions (L x W) 300 x 400mm

CCTV security signs this organisation operates 24hr CCTV surveillance 300mm x 400mm 1mm rigid plastic Allsigns

Documentation

Technical documents