missing translation for 'onlineSavingsMsg'
Learn More

Allsigns International™ 1mm Rigid Plastic Safety Sign

Brand:  Allsigns International™ PH116R

UNSPSC : 55121712

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12359857

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Description

Photoluminescent directional arrow sign Gemglow self adhesive backed 1mm rigid plastic 150mm x 150mm Allsigns
Description & Specifications

Specifications

Material: Rigid Plastic
Diagonal arrow
150mm
Plastic
150mm
Safety Sign
Photoluminescent
1/Ea.
Documentation

Technical Documents