Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PH310

Safety sign PH310. photoluminescent fire exitsign Gemglow self adhesive backed 1mm rigid

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12379847

Quantity Price
1 £ 48.26 / Each
Estimated Shipment
03-04-2017
Add to basket


Description and Specification

Specification

Material Rigid Plastic
Message Fire exit running man
Quantity 1Each
Color Photoluminescent
Type Safety sign
Adhesive Type Self-adhesive
Dimensions (L x W) 400 x 200mm

Photoluminescent fire exit sign Gemglow self adhesive backed 1mm rigid plastic 400mm x 200mm c/w running man Allsigns

Documentation

Technical documents