Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PH8

Safety sign PH8. photoluminescent fire exit signc/w running man/directional arrow Gemglow self

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12349847

Quantity Price
1 £ 41.15 / Each
Estimated Shipment
30-03-2017
Add to basket


Description and Specification

Specification

Material Rigid Plastic
Message Fire exit arrow up left
Quantity 1Each
Color Photoluminescent
Type Safety sign
Adhesive Type Self-adhesive
Dimensions (L x W) 400 x 150mm

Photoluminescent fire exit sign c/w running man/directional arrow Gemglow self adhesive backed 1mm rigid plastic 400mm x 150mm Allsigns

Documentation

Technical documents