missing translation for 'onlineSavingsMsg'
Learn More

Allsigns International™ 1mm Rigid Plastic Safety Sign

Brand:  Allsigns International™ PH7R

UNSPSC : 55121704

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12329847

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Description

Photoluminescent fire exit sign c/w running man/directional arrow Gemglow self adhesive backed 1mm rigid plastic 400mm x 150mm Allsigns
Description & Specifications

Specifications

Material: Rigid Plastic
Fire exit arrow diagonal down left
150mm
Plastic
400mm
Safety Sign
Photoluminescent
1/Ea.
Documentation

Technical Documents