Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PH117

Safety sign PH117. photoluminescent directionalarrow sign Gemglow self adhesive backed 1mm rigid

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12349857

Quantity Price
1 £ 9.95 / Each
Estimated Shipment
28-02-2017
Add to basket


Description and Specification

Specification

Material Rigid Plastic
Message Straight arrow
Quantity 1Each
Color Photoluminescent
Type Safety sign
Adhesive Type Self-adhesive
Dimensions (L x W) 150 x 150mm

Photoluminescent directional arrow sign Gemglow self adhesive backed 1mm rigid plastic 150mm x 150mm Allsigns

Documentation

Technical documents