Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: RG4/R.

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12379827

Quantity Price
1 £ 25.7 / Each
Estimated Shipment
12-06-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Type Safety Sign
Quantity 1Each
Dimensions (L x W) 200 x 300mm
Message Refuge point
Documentation

Technical documents