Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: RG5/R.

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12399827

Quantity Price
1 £ 25.07 / Each
Estimated Shipment
08-05-2017
Add to basket


Description and Specification

Specification

Dimensions (L x W) 200 x 300mm
Material 1mm Rigid Plastic
Message Refuge point keep clear
Quantity 1Each
Type Safety Sign
Documentation

Technical documents