Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: RG3/R.

Safety sign RG3/R. refuge fire exit with runningman/directional arrow 1mm rigid plastic 400mm x

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12339827

Quantity Price
1 £ 16.560000000000002 / Each
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Material Rigid Plastic
Message Refuge fire exit with running man/right arrow
Quantity 1Each
Type Safety sign
Dimensions (L x W) 400 x 150mm
For Use With (Application) Used to indicate suitable exit routes and safe areas for disabled people
Documentation

Technical documents