missing translation for 'onlineSavingsMsg'
Learn More

Allsigns International™ 1mm Rigid Plastic Safety Sign

Brand:  Allsigns International™ PH12R

UNSPSC : 55121712

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12309857

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Description

Gemglow self adhesive backed 1mm rigid plastic 300mm x 100mm photoluminescent push bar to open sign Allsigns
Description & Specifications

Specifications

Material: Rigid Plastic, 1mm
300mm
Safety Sign
Photoluminescent
1/Ea.
These signs are designed to be used to indicate suitable Exit routes and Safe areas for disabled people
Push bar to open
100mm
Plastic
Documentation

Technical Documents