Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PH9

Safety sign PH9. photoluminescent running mansign Gemglow self adhesive backed 1mm rigid

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12389847

Quantity Price
1 £ 9.7 / Each
Estimated Shipment
31-01-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message Man running right symbol
Quantity 1Each
Color Photoluminescent
Type Safety Sign
Dimensions (L x W) 150 x 150mm
For Use With (Application) These signs are designed to be used to indicate suitable exit routes and safe areas for disabled people

Photoluminescent running man sign Gemglow self adhesive backed 1mm rigid plastic man running right 150mm x 150mm Allsigns

Documentation

Technical documents