Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PH37

Safety sign PH37. Gemglow self adhesive backed1mm rigid plastic 300mm x 100mm photoluminescent

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12389867

Quantity Price
1 £ 23.68 / Each
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Message Fire point
Quantity 1Each
Color Photoluminescent
Type Safety Sign
Adhesive Type Self-adhesive
Dimensions (L x W) 300 x 100mm
Documentation

Technical documents