Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PH32

Safety sign PH32. Gemglow self adhesive backed1mm rigid plastic 300mm x 100mm photoluminescent

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12379867

Quantity Price
1 £ 23.68 / Each
Estimated Shipment
30-03-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Message Fire hose reel
Quantity 1Each
Color Photoluminescent
Type Safety Sign
Adhesive Type Self-adhesive
Dimensions (L x W) 300 x 100mm

Gemglow self adhesive backed 1mm rigid plastic 300mm x 100mm photoluminescent fire hose reel sign Allsigns

Documentation

Technical documents