missing translation for 'onlineSavingsMsg'
Learn More

Allsigns International™ 1mm Rigid Plastic Safety Sign

Brand:  Allsigns International™ PH14R

UNSPSC : 55121712

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12329857

  • POA / Each


Estimated Shipment
02-08-2017
Add to basket

Specifications

Description

Photoluminescent fire exit sign c/w running man Gemglow self adhesive backed 1mm rigid plastic 600mm x 150mm Allsigns
Description & Specifications

Specifications

600 x 150mm
Self-adhesive
Fire exit with running man
Photoluminescent
Safety sign
Rigid Plastic
1Each
Documentation

Technical Documents