Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PH9A

Safety sign PH9A. photoluminescent fire exit signGemglow self adhesive backed 1mm rigid plastic

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12369847

Quantity Price
1 £ 29.630000000000003 / Each
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Material Rigid Plastic
Message Fire exit with running man
Quantity 1Each
Color Photoluminescent
Type Safety sign
Adhesive Type Self-adhesive
Dimensions (L x W) 300 x 150mm

Photoluminescent fire exit sign Gemglow self adhesive backed 1mm rigid plastic 300mm x 150mm c/w running man Allsigns

Documentation

Technical documents