Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA1/PVC.

Safety sign SA1/PVC fire exit with runningman/directional arrow 1mm rigid plastic right

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12399757

Quantity Price
1 £ 17.03 / Each
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Material Rigid Plastic
Certifications/Compliance EEC 92/58/EEC
Message Fire exit with running man/right pointing arrow
Quantity 1Each
Color Green on White
Type Safety sign
Dimensions (L x W) 400 x 150mm

Fire exit with running man/directional arrow 1mm rigid plastic right pointing arrow green on white 400mm x 150mm Allsigns

Documentation

Technical documents