Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA4R

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12359767

Quantity Price
1 £ 31.19 / Each
Estimated Shipment
05-05-2017
Add to basket


Description and Specification

Specification

Quantity 1Each
Color Green on White
Dimensions (L x W) 600 x 200mm
Message Fire exit with running man/left pointing arrow
Certifications/Compliance EEC 92/58/EEC
Type Safety sign
Material Rigid Plastic

Fire exit with running man/directional arrow 1mm rigid plastic left pointing arrow green on white 600mm x 200mm Allsigns

Documentation

Technical documents