Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA33/PVC.

Safety sign SA33/PVC fire exit with directionalarrow down left pointing arrow 150mm x 150mm 1mm

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12339807

Quantity Price
1 £ 9.38 / Each
Estimated Shipment
03-03-2017
Add to basket


Description and Specification

Specification

Material Rigid Plastic
Certifications/Compliance EEC 92/58/EEC
Message Fire exit with running man/left pointing arrow
Quantity 1Each
Type Safety sign
Dimensions (L x W) 150 x 150mm
Documentation

Technical documents