Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PH302R

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12319837

Quantity Price
1 £ 52.32 / Each
Estimated Shipment
12-06-2017
Add to basket


Description and Specification

Specification

Color Photoluminescent
Adhesive Type Self-adhesive
Dimensions (L x W) 600 X 200mm
Quantity 1Each
Type Safety sign
Material Rigid Plastic
Message Fire exit running man/arrow right

Photoluminescent fire exit sign c/w running man/directional arrow Gemglow self adhesive backed 1mm rigid plastic 600mm x 200mm Allsigns

Documentation

Technical documents