Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PH299

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12349837

Quantity Price
1 £ 41.44 / Each
Estimated Shipment
09-03-2017
Add to basket


Description and Specification

Specification

Dimensions (L x W) 400 x 150mm
Color Photoluminescent
Quantity 1Each
Material Rigid Plastic
Message Fire exit running man rignt arrow down
Type Safety sign
Adhesive Type Self-adhesive

Photoluminescent fire exit sign c/w running man/directional arrow Gemglow self adhesive backed 1mm rigid plastic 400mm x 150mm Allsigns

Documentation

Technical documents