Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PH307

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12319847

Quantity Price
1 £ 52.32 / Each
Estimated Shipment
06-04-2017
Add to basket


Description and Specification

Specification

Quantity 1Each
Dimensions (L x W) 600 X 200mm
Message Fire exit running man right arrow up
Type Safety sign
Adhesive Type Self-adhesive
Material Rigid Plastic
Color Photoluminescent

Photoluminescent fire exit sign c/w running man/directional arrow Gemglow self adhesive backed 1mm rigid plastic 600mm x 200mm Allsigns

Documentation

Technical documents