missing translation for 'onlineSavingsMsg'
Learn More

Allsigns International™ 1mm Rigid Plastic Safety Sign

Brand:  Allsigns International™ PH306R

UNSPSC : 55121712

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12399837

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Description

Photoluminescent fire exit sign c/w running man/directional arrow Gemglow self adhesive backed 1mm rigid plastic 600mm x 200mm Allsigns
Description & Specifications

Specifications

Material: Rigid Plastic
Fire exit running man right arrow diag. up right
200mm
Plastic
600mm
Safety Sign
Photoluminescent
1/Ea.
Documentation

Technical Documents