Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PH309

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12359847

Quantity Price
1 £ 52.32 / Each
Estimated Shipment
06-04-2017
Add to basket


Description and Specification

Specification

Adhesive Type Self-adhesive
Message Fire exit running man right arrow diag. up left
Quantity 1Each
Type Safety sign
Color Photoluminescent
Material Rigid Plastic
Dimensions (L x W) 600 X 200mm

Photoluminescent fire exit sign c/w running man/directional arrow Gemglow self adhesive backed 1mm rigid plastic 600mm x 200mm Allsigns

Documentation

Technical documents