Allsigns International™ 1mm Rigid Plastic Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PH267R

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12339857

Quantity Price
1 £ 42.2 / Each
Estimated Shipment
17-05-2017
Add to basket


Description and Specification

Specification

Color Photoluminescent
Message Exit for emergency use only
Quantity 1Each
Type Safety Sign
Material 1mm Rigid Plastic
Dimensions (L x W) 400 x 150mm
For Use With (Application) These signs are designed to be used to indicate suitable exit routes and safe areas for disabled people

Gemglow self adhesive backed 1mm rigid plastic 400mm x 150mm photoluminescent exit for emergency use only sign Allsigns

Documentation

Technical documents