Allsigns International™ 1mm Rigid Plastic Safe Condition Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA95R

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12309927

Quantity Price
1 £ 9.38 / Each
Estimated Shipment
12-06-2017
Add to basket


Description and Specification

Specification

Message Emergency stop
Dimensions (L x W) 300 x 100mm
Material 1mm Rigid Plastic
Color White symbol and text, green background
Type Safe condition signs
Quantity 1Each
Documentation

Technical documents