Allsigns International™ 1mm Rigid Plastic Safe Condition Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA115/PVC.

Safety sign SA115/PVC safe condition signs spillkit located at 200mm x 300mm 1mm rigid plastic

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12369927

Quantity Price
1 £ 20.89 / Each
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message Spill kit located
Quantity 1Each
Color White symbol and text, green background
Type Safe condition signs
Dimensions (L x W) 200 x 300mm
Documentation

Technical documents