Allsigns International™ 1mm Rigid Plastic Safe Condition Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA86R

UNSPSC: 55121718

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12329917

Quantity Price
1 £ 9.38 / Each
Estimated Shipment
10-05-2017
Add to basket


Description and Specification

Specification

Message Permitted smoking area
Quantity 1Each
Type Safe condition signs
Material 1mm Rigid Plastic
Color White symbol and text, green background
Dimensions (L x W) 300 x 100mm
Documentation

Technical documents