Allsigns International™ 1mm Rigid Plastic Safe Condition Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA113/PVC.

Safety sign SA113/PVC safe condition signsMaterial for recycling 200mm x 300mm 1mm rigid

UNSPSC: 55121700

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12349927

Quantity Price
1 £ 21.24 / Each
Estimated Shipment
01-03-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message Material for recycling
Quantity 1Each
Color White symbol and text, green background
Type Safe condition signs
Dimensions (L x W) 200 x 300mm
Documentation

Technical documents