Allsigns International™ 1mm Rigid Plastic Safe Condition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA76/PVC.

Safety sign SA76/PVC safe condition signs in caseof fire your assembly point is 300mm x 100mm 1mm

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12349897

Quantity Price
1 £ 9.66 / Each
Estimated Shipment
28-02-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Message Fire assembly point
Quantity 1Each
Color White symbol and text, Green background
Type Safe Condition Safety Sign
Dimensions (L x W) 300 x 100mm

Safe condition signs in case of fire your assembly point is 300mm x 100mm 1mm rigid plastic Allsigns

Documentation

Technical documents