Allsigns International™ 1mm Rigid Plastic Safe Condition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA66R

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12319897

Quantity Price
1 £ 10.18 / Each
Estimated Shipment
10-05-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Type Safe Condition Safety Sign
Message In case of fire break glass
Quantity 1Each
Color White symbol and text, Green background
Dimensions (L x W) 100 x 150mm
Documentation

Technical documents