Allsigns International™ 1mm Rigid Plastic Safe Condition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA59/PVC.

Safety sign SA59/PVC safe condition signs 1mmrigid plastic 600mm x 200mm fire exit, keep clear

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12339877

Quantity Price
1 £ 30.54 / Each
Estimated Shipment
03-02-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Message Fire exit keep clear
Quantity 1Each
Color White symbol and text, Green background
Type Safe Condition Safety Sign
Dimensions (L x W) 600 x 200mm
Documentation

Technical documents