Allsigns International™ 1mm Rigid Plastic Safe Condition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA67/PVC.

Safety sign SA67/PVC safe condition signs in caseof fire break glass bolt to open 100mm x 150mm

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12339897

Quantity Price
1 £ 10.18 / Each
Estimated Shipment
30-03-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Message Fire break glass/ bolt to open
Quantity 1Each
Color White symbol and text, Green background
Type Safe Condition Safety Sign
Dimensions (L x W) 100 x 150mm

Safe condition signs in case of fire break glass bolt to open 100mm x 150mm 1mm rigid plastic Allsigns

Documentation

Technical documents