Allsigns International™ 1mm Rigid Plastic Regulation Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: IRR15/PVC.

Safety sign IRR15/PVC IR99 regulation signradioactive carrier 60mm x 180mm 1mm rigid

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12385568

Quantity Price
1 £ 10.69 / Each
Estimated Shipment
27-02-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Certifications/Compliance IRR99
Message Caution - carrier: radioactive substances
Quantity 1Each
Type Regulation Safety Sign
Dimensions (L x W) 180 x 60mm
Documentation

Technical documents