Allsigns International™ 1mm Rigid Plastic Regulation Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: IRR12/PVC.

Safety sign IRR12/PVC IR99 regulation signradioactive sources store 180mm x 100mm 1mm rigid

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12325568

Quantity Price
1 £ 10.69 / Each
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Certifications/Compliance IRR99
Message Radioactive sources - store
Quantity 1Each
Type Regulation Safety Sign
Dimensions (L x W) 180 x 100mm
Documentation

Technical documents