Allsigns International™ 1mm Rigid Plastic Regulation Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: IRR1R

UNSPSC: 55121700

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12305548

Quantity Price
1 £ 21.24 / Each
Estimated Shipment
18-05-2017
Add to basket


Description and Specification

Specification

Type Regulation Safety Sign
Material 1mm rigid plastic
Certifications/Compliance IRR99
Message Radiation controlled area - x-rays and electrons
Dimensions (L x W) 200 x 300mm
Quantity 1Each
Documentation

Technical documents