Allsigns International™ 1mm Rigid Plastic Regulation Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: IRR8R

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12345558

Quantity Price
1 £ 24.94 / Each
Estimated Shipment
05-06-2017
Add to basket


Description and Specification

Specification

Message Rad. supervised area - radioactive waste store
Type Regulation Safety Sign
Dimensions (L x W) 300 x 400mm
Quantity 1Each
Material 1mm rigid plastic
Certifications/Compliance IRR99

Regulation sign radiation area radioactive waste store 200mm x 300mm 1mm rigid plastic Allsigns

Documentation

Technical documents