Allsigns International™ 1mm Rigid Plastic Regulation Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: IRR5R

UNSPSC: 55121700

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12385548

Quantity Price
1 £ 21.740000000000002 / Each
Estimated Shipment
10-05-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Certifications/Compliance IRR99
Dimensions (L x W) 200 x 300mm
Type Regulation Safety Sign
Message Rad. control. area - unsealed radionuclide
Quantity 1Each

Regulation sign radiation controlled area unsealed radionuclides 200mm x 300mm 1mm rigid plastic Allsigns

Documentation

Technical documents